Shop All Pipe Test Plugs
Cherne
Plug, 14-21"Big-Mouth 6"Bypass
Mfr # 376148
Zoro # G2783772
product price: $2,269.99
/ea
Free Shipping & Returns
$2,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 21-1/4"
- Nominal Size 14" to 21"
- Min. Dia. 13.6"
- Max. Back Pressure 10 psi, 23 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 376148
- Zoro # G2783772
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 21-1/4" |
Nominal Size | 14" to 21" |
Min. Dia. | 13.6" |
Details
Material | Aluminum |
Max. Back Pressure | 10 psi, 23 ft. of Head |
Required Inflation Pressure | 25 psi |
Item | Plug,14-21"Big-Mouth 6"Bypass |
Description
Plug,14-21 In.Big-Mouth 6 In.Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-455 NL CXC IN-LINE CHK (105-464NL)
- ZURN Rubber Repair Kit, 3/4"-1", 950XL/XLT/XLT2 (RK34-950XLR)
- KOHLER Brevia Quiet-Close Round-Front T (20111-0)
- WHIRLAWAY Garbage Dpsl W/Plg 1/2Hp (291PC)
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 2 in Pipe, Natural Rubber Seal, T-Handle Gripper (270229)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- DIXON E-Series, FNPT, 1", Plug 18", BR (E8F8-B)
- Cherne Plumbing Accessories