Shop All Pipe Test Plugs
Cherne
Plug, 14-21"Big-Mouth 10"Bypass
Mfr # 380148
Zoro # G2783860
product price: $2,665.99
/ea
Free Shipping & Returns
$2,665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 21.27"
- Nominal Size 14" to 21"
- Min. Dia. 13.6"
- Max. Back Pressure 10 psi, 23 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 380148
- Zoro # G2783860
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 21.27" |
Nominal Size | 14" to 21" |
Min. Dia. | 13.6" |
Details
Material | Aluminum |
Max. Back Pressure | 10 psi, 23 ft. of Head |
Required Inflation Pressure | 25 psi |
Item | Plug,14-21"Big-Mouth 10"Bypass |
Description
Plug,14-21 In.Big-Mouth 10 In.Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA Drainage Valve Head in Polished Chrome (G-DRNHD_CH)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Tee (2UA31)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (1WMH2)
- ZORO SELECT 1" Sweat Brass Ball Valve with Drain Inline (107-555)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- CHERNE Pipe Plug, Mechanical, 2.5 In (269913)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- KEENEY MFG TEST CAP 2"" (PVC 00131 0800)
- Cherne Plumbing Accessories