Shop All Pipe Test Plugs
Cherne
Plug, 10", Big Mouth, Lg Bypass
Mfr # 369108
Zoro # G2783599
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 10.46"
- Nominal Size 10"
- Min. Dia. 9-3/4"
- Max. Back Pressure 11 psi, 25 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 369108
- Zoro # G2783599
- UPC # 675115369108
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 10.46" |
Nominal Size | 10" |
Min. Dia. | 9-3/4" |
Details
Material | Aluminum |
Max. Back Pressure | 11 psi, 25 ft. of Head |
Required Inflation Pressure | 30 psi |
Item | Plug,10",Big Mouth,Lg Bypass |
Description
Plug,10 In.,Big Mouth,Lg Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Crane 5A-1C Ll (9D0015120E)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- WATTS DUO WASH MCHN VLV 1/2"" (6643)
- KISSLER LH Ceramic Cartridge, Brass, 23/16" Size (AB11-0904C)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- CHERNE Pipe Plug, Mechanical, 4 In (270548)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- CHERNE .39 In Kwik N Sure Plug (269832)
- Cherne Plumbing Accessories