Shop All Pipe Test Plugs
Cherne
Pipe Plug w/Bypass, Mechanical, 8 In
Mfr # 272957
Zoro # G3217182
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 8.3 in
- Nominal Size 8 in
- For Use In Concrete And Clay Pipes
- Min. Dia. 7.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 272957
- Zoro # G3217182
- UPC # 675115272958
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 8.3 in |
Nominal Size | 8 in |
Min. Dia. | 7.7 in |
For Inside Diameter | 7.7 in - 8.3 in |
Overall Height | 9.7 in |
For Maximum Pipe Inside Diameter | 8.3 in |
Bypass Connection Size | 3/4 in |
For Minimum Pipe Inside Diameter | 7.7 in |
For Pipe Size | 8 in |
Description
Pipe Plug w/Bypass, Bypass Connection Size 3/4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 8.3 in, For Minimum Pipe Inside Diameter 7.7 in, For Pipe Size 8 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location Inside Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Fitting Pex 3/8 Inch Tee Brass (APXT38)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9200)
- SPEAKMAN Combo Faucet and Eyewash Station, Ceramic (SEF-9000)
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- CHERNE Mechanical Expansion Plug, 3" Nominal (268038)
- Cherne Plumbing Accessories