Shop All Pipe Test Plugs
Cherne
Pipe Plug w/Bypass, Mechanical, 6 In
Mfr # 272949
Zoro # G2769767
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 6.3 in
- Nominal Size 6 in
- For Use In Concrete And Clay Pipes
- Min. Dia. 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 272949
- Zoro # G2769767
- UPC # 675115272941
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6.3 in |
Nominal Size | 6 in |
Min. Dia. | 5.7 in |
Bypass Connection Size | 3/4 in |
For Pipe Size | 6 in |
For Minimum Pipe Inside Diameter | 5.7 in |
For Maximum Pipe Inside Diameter | 6.3 in |
For Inside Diameter | 5.7 in - 6.3 in |
Overall Height | 9.7 in |
Description
Pipe Plug w/Bypass, Bypass Connection Size 3/4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 6.3 in, For Minimum Pipe Inside Diameter 5.7 in, For Pipe Size 6 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location Inside Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-43)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 6" (4319000750)
- LEGEND VALVE 3/4 S541FL 1/4 TURN SILLCOCK (107-475)
- KOHLER Hinge Assembly (1109093-NY)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE 8 In Monitor Well NBR Plug (271735)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- JONES STEPHENS CSK Cleanout Plug, Insert, PVC, 4" (P49940)
- Cherne Plumbing Accessories