Shop All Pipe Test Plugs
Cherne
Pipe Plug, Pneumatic, 3 In
Mfr # 271713
Zoro # G1538521
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Rubber
- Nominal Size 3 in
- For Use In Stack Testing Of DWV Systems
- Max. Back Pressure 30 ft of Head
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271713
- Zoro # G1538521
- UPC # 675115271715
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3 in |
Deflated Size | 7.38 in L x 3.50 in D |
Deflated Length | 7.38 in |
For Pipe Size | 3 in |
Deflated Diameter | 3.5 in |
Air Connection Size | 1/4 in |
For Maximum Pipe Size | 3 in |
Pipe Size | 3 in |
Description
Pipe Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 3.5 in, Deflated Length 7.38 in, For Maximum Pipe Inside Diameter Not Applicable, For Maximum Pipe Size 3 in, For Minimum Pipe Inside Diameter Not Applicable, Head Tether Connection Not Applicable, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Washing Box Valvehot Qtr Turn (102-209)
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4129-015)
- HAM-LET 1/4" MNPT Stainless Steel Mini Ball Valve Inline (H-1280-SS-N-1/4)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 6 in Pipe, Natural Rubber Seal, Econ-O-Grip (271578)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 2 in Pipe, Natural Rubber Seal, T-Handle Gripper (270229)
- CHERNE Test Ball Plug, Pneumatic, Size 4 In (270040)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- Cherne Pipe Test Plugs