Shop All Pipe Test Plugs
Cherne
Pipe Plug, Pneumatic, 2 In
Mfr # 271705
Zoro # G2736781
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Rubber
- Nominal Size 2 in
- For Use In Stack Testing Of DWV Systems
- Max. Back Pressure 30 ft of Head
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271705
- Zoro # G2736781
- UPC # 675115271708
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 2 in |
Deflated Size | 5.81 in L x 2.38 in D |
Deflated Diameter | 2.38 in |
Pipe Size | 2 in |
Air Connection Size | 1/8 in |
For Maximum Pipe Size | 2 in |
Deflated Length | 5.81 in |
For Pipe Size | 2 in |
Description
Pipe Plug, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 2.38 in, Deflated Length 5.81 in, For Maximum Pipe Inside Diameter Not Applicable, For Maximum Pipe Size 2 in, For Minimum Pipe Inside Diameter Not Applicable, Head Tether Connection Not Applicable, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL adapter flange, 2-1/2" - 4 (20853)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 1/4" Male BSPT (R) (PT04-02)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-08)
- B & K TEE GLV 2X2X2"" (510-608BG)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- CHERNE Pipe Plug, Mechanical, 2.5 In (269913)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- CHERNE Pipe Plug, Pneumatic, 4-6 In (274534)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- CHERNE Test Ball Plug, Pneumatic, Size 2 In (270024)
- WINTERS Test Plug, 1/2in NPT, 0 to 1000 psi, Brass (STP002LF)
- Cherne Plumbing Accessories