Shop All Pipe Test Plugs
Cherne
Pipe Plug, Pneumatic, 1.5 In, Rubber
Mfr # 271508
Zoro # G1231255
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural rubber
- Nominal Size 1 1/2 in
- For Use In Plastic And Cast Iron Test Tees
- Max. Back Pressure 30 ft of Head
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 271508
- Zoro # G1231255
- UPC # 675115271500
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1 1/2 in |
Deflated Size | 4.75 in L x 1.50 in D |
For Maximum Pipe Size | 1 1/2 in |
For Pipe Size | 1 1/2 in |
Deflated Length | 4.75 in |
Deflated Diameter | 1.5 in |
Air Connection Size | 1/8 in |
Pipe Size | 1 1/2 in |
Description
Pipe Plug, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 1.5 in, Deflated Length 4.75 in, For Maximum Pipe Inside Diameter Not Applicable, For Maximum Pipe Size 1 1/2 in, For Minimum Pipe Inside Diameter Not Applicable, Head Tether Connection Not Applicable, Inflated Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Soap Dispenser Assembly (1451-010-001)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00005)
- DANCO Faucet Stem 4Z-24H/C Am Std (10472)
- WEBSTONE 1/2" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50612)
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- CHERNE Plug, Pole Connection, 25"Deflate L (219188)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- CHERNE Mechanical Expansion Plug, 12" Nominal (268128)
- SHARKBITE PIPE PEX BLUE 1/2""X25' (U860B25)
- Cherne Pipe Test Plugs