Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mehcanical, 2 In
Mfr # 270528
Zoro # G3434697
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material ABS Plastic Natural Rubber, Glass Reinforced
- Max. Diameter 2.45 in
- Nominal Size 2 in
- For Use In Hub Fittings And Bell End Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270528
- Zoro # G3434697
- UPC # 675115270527
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.45 in |
Nominal Size | 2 in |
Min. Dia. | 2.25 in |
Overall Height | 1.9 in |
For Maximum Pipe Inside Diameter | 2.45 in |
For Pipe Size | 2 in |
For Inside Diameter | 2.25 in - 2.45 in |
For Minimum Pipe Inside Diameter | 2.25 in |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.45 in, For Minimum Pipe Inside Diameter 2.25 in, For Pipe Size 2 in, Handle Material Zinc, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 13 psi, Maximum Back Pressure (Water) 30 ft of head, Overall Height 1.9 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location End of Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Union SCH 40 (8114972)
- ASCO 100/240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320R172 100-240)
- SLOAN Box Mount Transformer (EL-248-40)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-8HDPE)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- CHERNE Pipe Plug, Mechanical, 1.5 In (269891)
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-3/4In (51017)
- Cherne Plumbing Accessories