Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, Size 3 In
Mfr # 270178
Zoro # G1150886
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Rubber
- Max. Diameter 3.75 in
- Nominal Size 3 in
- For Use In Sealing Any And All Damaged Threads
- Min. Dia. 3.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 270178
- Zoro # G1150886
- UPC # 675115270176
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.75 in |
Nominal Size | 3 in |
Min. Dia. | 3.23 in |
For Minimum Pipe Inside Diameter | 3.23 in |
For Maximum Pipe Inside Diameter | 3.5 in |
For Pipe Size | 3 in |
For Inside Diameter | 3.23 in - 3.5 in |
Overall Height | 2.2 in |
Details
Material | ABS Plastic, Rubber |
For Use In | Sealing Any And All Damaged Threads |
Max. Back Pressure | 40 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Plug Seal Location | End of Pipe |
Plate Material | ABS |
Maximum Back Pressure (Air) | 17 psi |
Head Type | Hex Nut |
Plug Seal Material | Natural Rubber |
Application | Bypass |
Test Plug Weight | 3.5 oz |
Included Water Fill Port/Hose | Not Included |
Maximum Back Pressure (Water) | 40 ft of head |
Series | T-Handle Gripper |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 3.5 in, For Minimum Pipe Inside Diameter 3.23 in, For Pipe Size 3 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 17 psi, Maximum Back Pressure (Water) 40 ft of head, Overall Height 2.2 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location End of Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- SIOUX CHIEF FLR DRAIN FM W/BKT 3in. -4in. (860-3PSPK)
- ZURN P6930-20E - 1.5 gpm Aerator (P6930-20E)
- LEGEND VALVE 1/8" BLACK TEE (350-150)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- CHERNE 8-12 In Multi SizeTest Ball Sewer App (275088)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 2 in Pipe, Natural Rubber Seal, T-Handle Gripper (270229)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- Cherne Pipe Test Plugs