Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 8 In, EOP
Mfr # 270270
Zoro # G0560506
product price: $63.54
/ea
$63.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Rubber
- Max. Diameter 8.03 in
- Nominal Size 8 in
- For Use In End of Pipe Sewer Testing And Long Term Applications
- Min. Dia. 7.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270270
- Zoro # G0560506
- UPC # 675115270275
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 8.03 in |
Nominal Size | 8 in |
Min. Dia. | 7.7 in |
Deflated Size | 3.75 in L x 7.75 in D |
For Minimum Pipe Inside Diameter | 7.7 in |
For Inside Diameter | 7.7 in - 8.03 in |
Overall Height | 3.75 in |
For Pipe Size | 8 in |
For Maximum Pipe Inside Diameter | 8.03 in |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 8.03 in, For Minimum Pipe Inside Diameter 7.7 in, For Pipe Size 8 in, Handle Material Zinc, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 17 psi, Maximum Back Pressure (Water) 40 ft of head, Overall Height 3.75 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location End of Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Connector, 1/4 x1/4, Wh, PK10 (CI010822W-PK10)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD8)
- PFISTER Pfister Classic 2-Handle 4" Centerset Bathroom Faucet in BN (LF-WL2-230K)
- ZORO SELECT CPVC Tee, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (2GKE3)
- CHERNE Test Ball Plug, Pneumatic, Size 3 In (270032)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- Cherne Plumbing Accessories