Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 5 In, Natural Rubber
Mfr # 269956
Zoro # G0799136
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber
- Max. Diameter 5.19 in
- Nominal Size 5 in
- For Use In Plugging Water Line Stub-Outs
- Min. Dia. 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 269956
- Zoro # G0799136
- UPC # 675115269958
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 5.19 in |
Nominal Size | 5 in |
Min. Dia. | 4.8 in |
Overall Height | 3.25 in |
For Pipe Size | 5 in |
For Minimum Pipe Inside Diameter | 4.8 in |
For Maximum Pipe Inside Diameter | 5.19 in |
For Inside Diameter | 4.8 in - 5.19 in |
Details
Material | Natural Rubber |
For Use In | Plugging Water Line Stub-Outs |
Max. Back Pressure | 18 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Plug Seal Location | Inside Pipe |
Maximum Back Pressure (Water) | 18 ft of head |
Series | Kwik 'n Sure |
Plate Material | Galvanized Steel |
Included Water Fill Port/Hose | Not Included |
Test Plug Weight | 2.25 lb |
Plug Seal Material | Natural Rubber |
Features | Water Line Stub-Outs |
Maximum Back Pressure (Air) | 8 psi |
Head Type | Hex Nut |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 5.19 in, For Minimum Pipe Inside Diameter 4.8 in, For Pipe Size 5 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 8 psi, Maximum Back Pressure (Water) 18 ft of head, Overall Height 3.25 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- POWERS Cartridge Model 1-10 (420-452)
- 3M AQUA-PURE Quick Connect Filter, 8.3 gpm, 0.5 Micron, 3.188" O.D., 11 1/2 in H (5585102)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x Socket (BFA1015SES)
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- CHERNE Mechanical Expansion Plug, 12" Nominal (268128)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- GIZMO 1.5 in. Dia. PVC Test Cap (GI1679358)
- Cherne Plumbing Accessories