Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 4 In, Natural Rubber
Mfr # 269948
Zoro # G1233784
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber
- Max. Diameter 4.5 in
- Nominal Size 4 in
- For Use In Plugging Water Line Stub-Outs
- Min. Dia. 3.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 269948
- Zoro # G1233784
- UPC # 675115269941
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4.5 in |
Nominal Size | 4 in |
Min. Dia. | 3.72 in |
For Inside Diameter | 3.72 in - 4.5 in |
For Maximum Pipe Inside Diameter | 4.5 in |
For Pipe Size | 4 in |
Overall Height | 3.12 in |
For Minimum Pipe Inside Diameter | 3.72 in |
Details
Material | Natural Rubber |
For Use In | Plugging Water Line Stub-Outs |
Max. Back Pressure | 55 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Head Type | Hex Nut |
Maximum Back Pressure (Air) | 24 psi |
Plug Seal Location | Inside Pipe |
Maximum Back Pressure (Water) | 55 ft of head |
Features | Water Line Stub-Outs |
Plate Material | Galvanized Steel |
Plug Seal Material | Natural Rubber |
Included Water Fill Port/Hose | Not Included |
Series | Kwik 'n Sure |
Test Plug Weight | 2.6 lb |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 4.5 in, For Minimum Pipe Inside Diameter 3.72 in, For Pipe Size 4 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 24 psi, Maximum Back Pressure (Water) 55 ft of head, Overall Height 3.12 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nut, 1.125-16Uns-2B (50903)
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Max. Pressure: 750 psi (48F-8-6)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E2805-665PSHAB)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- CHERNE Muni-Ball Plug, Eyebolt, 63"Deflate L (614338)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 4 in Pipe, Natural Rubber Seal, Econ-O-Grip (271543)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- Cherne Plumbing Accessories