Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 3 In, Natural Rubber
Mfr # 271308
Zoro # G1757201
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber
- Max. Diameter 3.09 in
- Nominal Size 3 in
- For Use In Plugging Water Line Stub-Outs
- Min. Dia. 2.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271308
- Zoro # G1757201
- UPC # 675115271302
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.09 in |
Nominal Size | 3 in |
Min. Dia. | 2.89 in |
For Maximum Pipe Inside Diameter | 3.09 in |
Overall Height | 3.7 in |
For Minimum Pipe Inside Diameter | 2.89 in |
For Inside Diameter | 2.89 in - 3.09 in |
For Pipe Size | 3 in |
Details
Material | Natural Rubber |
For Use In | Plugging Water Line Stub-Outs |
Max. Back Pressure | 30 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Plate Material | Polypropylene |
Test Plug Weight | 4.9 oz |
Maximum Back Pressure (Air) | 13 psi |
Plug Seal Material | Natural Rubber |
Handle Material | Polypropylene |
Series | Sure-Grip |
Included Water Fill Port/Hose | Not Included |
Head Type | Raised Square |
Maximum Back Pressure (Water) | 30 ft of head |
Plug Seal Location | Inside Pipe |
Features | Cleanout Cover |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 3.09 in, For Minimum Pipe Inside Diameter 2.89 in, For Pipe Size 3 in, Handle Material Polypropylene, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 13 psi, Maximum Back Pressure (Water) 30 ft of head, Overall Height 3.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aerator 1.2 Gpm M964479-0070A (M964479-0070A)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount (Z.UR1.M)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/2 (G150-DP-AL)
- ZORO SELECT 3" FNPT Galvanized 45 Degree Elbow (2WJ11)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- CHERNE Locking Plug, Mechanical, 2 In (271675)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- DIXON ST-Series FNPT Plug, 1/2", ST (ST4F4)
- Cherne Plumbing Accessories