Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 3 In
Mfr # 270538
Zoro # G3048105
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic Natural Rubber, Glass Reinforced
- Max. Diameter 3.53 in
- Nominal Size 3 in
- For Use In Hub Fittings And Bell End Pipe
- Min. Dia. 3.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270538
- Zoro # G3048105
- UPC # 675115270534
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.53 in |
Nominal Size | 3 in |
Min. Dia. | 3.44 in |
For Pipe Size | 3 in |
For Inside Diameter | 3.44 in - 3.53 in |
For Maximum Pipe Inside Diameter | 3.53 in |
For Minimum Pipe Inside Diameter | 3.44 in |
Overall Height | 2.4 in |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 3.53 in, For Minimum Pipe Inside Diameter 3.44 in, For Pipe Size 3 in, Handle Material Zinc, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 13 psi, Maximum Back Pressure (Water) 30 ft of head, Overall Height 2.4 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location End of Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service, 0.125 Gpf Piston Cover Assembly (1388290)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390003101)
- DAYTON 3" MNPT x FNPT Ductile Iron Spring Check Valve (4RK70)
- ZORO SELECT 3/4" MNPT x 1-3/8" TBE Red Brass Pipe Nipple Sch 80 (464-001X)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- CHERNE Pipe Plug, Mechanical, 4 In (270548)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- Cherne Pipe Test Plugs