Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 2.5 In
Mfr # 269913
Zoro # G2986636
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 2.78 in
- Nominal Size 2 1/2 in
- For Use In Plugging And Testing Water Lines And Stub Outs
- Min. Dia. 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 269913
- Zoro # G2986636
- UPC # 675115269910
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.78 in |
Nominal Size | 2 1/2 in |
Min. Dia. | 2.3 in |
Deflated Size | 2.75 in L x 2.28 in D |
For Inside Diameter | 2.3 in - 2.78 in |
Overall Height | 2.75 in |
For Minimum Pipe Inside Diameter | 2.3 in |
For Maximum Pipe Inside Diameter | 2.78 in |
For Pipe Size | 2 1/2 in |
Details
Material | Rubber |
For Use In | Plugging And Testing Water Lines And Stub Outs |
Max. Back Pressure | 166 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Maximum Back Pressure (Air) | 72 psi |
Plate Material | Galvanized Steel |
Included Water Fill Port/Hose | Not Included |
Maximum Back Pressure (Water) | 166 ft of head |
Series | Kwik 'n Sure |
Head Type | Hex Nut |
Plug Seal Material | Natural Rubber |
Plug Seal Location | Inside Pipe |
Test Plug Weight | 12 oz |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.78 in, For Minimum Pipe Inside Diameter 2.3 in, For Pipe Size 2 1/2 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 72 psi, Maximum Back Pressure (Water) 166 ft of head, Overall Height 2.75 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1125-RA-0, 72" L, 36" W (1125-RA-0)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 316SS (14WMP-4-316)
- ZORO SELECT 1/4" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P507)
- ZORO SELECT 3" MNPT x 2-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNK01)
- CHERNE 6 Ft Remo Pole (019473)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- CHERNE .39 In Kwik N Sure Plug (269832)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Test Ball Plug, Pneumatic, Size 6 In (270067)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- Cherne Pipe Test Plugs