Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 2 In
Mfr # 273328
Zoro # G0355871
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chemical Resistant Nitrile Rubber, Stainless Steel
- Max. Diameter 2.25 in
- Nominal Size 2 in
- For Use In Pipe Dust Cover
- Min. Dia. 1.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 273328
- Zoro # G0355871
- UPC # 675115273320
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.25 in |
Nominal Size | 2 in |
Min. Dia. | 1.96 in |
For Minimum Pipe Inside Diameter | 1.96 in |
For Pipe Size | 2 in |
For Inside Diameter | 1.96 in - 2.25 in |
Overall Height | 2.62 in |
For Maximum Pipe Inside Diameter | 2.25 in |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.25 in, For Minimum Pipe Inside Diameter 1.96 in, For Pipe Size 2 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 2 psi, Maximum Back Pressure (Water) 5 ft of head, Overall Height 2.62 in, Padlock Shackle Diameter Not Applicable, Plate Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1/2" (25361)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-317ABCP)
- NORGREN Push-to-Connect Straight Union, 1/8 in Tube Size, PBT, White, 10 PK (M20200100)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- CHERNE Pipe Plug, Mechanical, 4 In (273348)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- CHERNE 15 In Gripper T Handle W/Bypass (272981)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- Cherne Pipe Test Plugs