Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 1.5 In, Poly
Mfr # 271158
Zoro # G2909907
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Max. Diameter 1.63 in
- Nominal Size 1 1/2 in
- For Use In Plugging Water Line Stub-Outs
- Min. Dia. 1.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271158
- Zoro # G2909907
- UPC # 675115271159
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.63 in |
Nominal Size | 1 1/2 in |
Min. Dia. | 1.48 in |
For Minimum Pipe Inside Diameter | 1.48 in |
For Inside Diameter | 1.48 in - 1.63 in |
Overall Height | 2.5 in |
For Maximum Pipe Inside Diameter | 1.63 in |
For Pipe Size | 1 1/2 in |
Details
Material | Polypropylene |
For Use In | Plugging Water Line Stub-Outs |
Max. Back Pressure | 50 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Plug Seal Location | Inside Pipe |
Test Plug Weight | 1.6 oz |
Maximum Back Pressure (Water) | 50 ft of head |
Included Water Fill Port/Hose | Not Included |
Plate Material | Polypropylene |
Series | Sure-Grip |
Handle Material | Polypropylene |
Plug Seal Material | Natural Rubber |
Head Type | Raised Square |
Features | Cleanout Cover |
Maximum Back Pressure (Air) | 22 psi |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.63 in, For Minimum Pipe Inside Diameter 1.48 in, For Pipe Size 1 1/2 in, Handle Material Polypropylene, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 22 psi, Maximum Back Pressure (Water) 50 ft of head, Overall Height 2.5 in, Padlock Shackle Diameter Not Applicable, Plate Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brushed Nickel (38412BN)
- TASK TOOLS Rod Support Short 30X54In (T74505)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Lead Free (Handles Not Included) (BKF-CV-G)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- CHERNE Plug 8-10 In Big Mouth (269008)
- CHERNE Pipe Plug, Mechanical, 4 In (270548)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- Cherne Pipe Test Plugs