Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 1.5 In
Mfr # 269891
Zoro # G1669534
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 1.53 in
- Nominal Size 1 1/2 in
- For Use In Plugging And Testing Water Lines And Stub Outs
- Min. Dia. 1.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 269891
- Zoro # G1669534
- UPC # 675115269897
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.53 in |
Nominal Size | 1 1/2 in |
Min. Dia. | 1.43 in |
Deflated Size | 1.87 in L x 1.41 in D |
For Pipe Size | 1 1/2 in |
For Maximum Pipe Inside Diameter | 1.53 in |
For Minimum Pipe Inside Diameter | 1.43 in |
Overall Height | 1.87 in |
For Inside Diameter | 1.43 in - 1.53 in |
Details
Material | Rubber |
For Use In | Plugging And Testing Water Lines And Stub Outs |
Max. Back Pressure | 203 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Head Type | Hex Nut |
Series | Kwik 'n Sure |
Plug Seal Location | Inside Pipe |
Included Water Fill Port/Hose | Not Included |
Test Plug Weight | 3.4 oz |
Plate Material | Galvanized Steel |
Plug Seal Material | Natural Rubber |
Maximum Back Pressure (Water) | 203 ft of head |
Maximum Back Pressure (Air) | 88 psi |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.53 in, For Minimum Pipe Inside Diameter 1.43 in, For Pipe Size 1 1/2 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 88 psi, Maximum Back Pressure (Water) 203 ft of head, Overall Height 1.87 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480823-S)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 3/4" Pipe Size (1VFZ8)
- INFINITY DRAIN 96" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6596_PS)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- MEC Test Adapter 3/4 in. FNPT with 0-30 psi Gauge (MEJ610/30)
- Cherne Pipe Test Plugs