Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 12 In, Aluminum
Mfr # 272922
Zoro # G2243902
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 12.3 in
- Nominal Size 12 in
- For Use In Concrete And Clay Pipes
- Min. Dia. 11.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 272922
- Zoro # G2243902
- UPC # 675115272927
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 12.3 in |
Nominal Size | 12 in |
Min. Dia. | 11.7 in |
For Inside Diameter | 11.7 in - 12.3 in |
For Maximum Pipe Inside Diameter | 12.3 in |
Overall Height | 9.7 in |
For Minimum Pipe Inside Diameter | 11.7 in |
For Pipe Size | 12 in |
Details
Material | Aluminum |
For Use In | Concrete And Clay Pipes |
Max. Back Pressure | 30 ft of Head |
Type | T-Handle Plug |
Item | Pipe Plug |
Test Plug Weight | 15.5 lb |
Application | Bypass |
Series | Oatey |
Plate Material | Aluminum |
Included Water Fill Port/Hose | Not Included |
Maximum Back Pressure (Air) | 10 psi |
Maximum Back Pressure (Water) | 23 ft of head |
Plug Seal Material | Neoprene |
Plug Seal Location | Inside Pipe |
Features | Concrete and Clay Pipe |
Handle Material | Zinc-Plated Steel |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 12.3 in, For Minimum Pipe Inside Diameter 11.7 in, For Pipe Size 12 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300025610000)
- WATER-TITE Half Clamp 3/4" (82855)
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-3-304)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310525605)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- AMERICAN SOCKETS 3/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00750PPSF)
- Cherne Pipe Test Plugs