Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 10 In, Aluminum
Mfr # 272914
Zoro # G2228676
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 10.3 in
- Nominal Size 10 in
- For Use In Concrete And Clay Pipes
- Min. Dia. 9.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 272914
- Zoro # G2228676
- UPC # 675115272910
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 10.3 in |
Nominal Size | 10 in |
Min. Dia. | 9.8 in |
For Maximum Pipe Inside Diameter | 10.3 in |
For Inside Diameter | 9.8 in - 10.3 in |
Overall Height | 9.7 in |
For Pipe Size | 10 in |
For Minimum Pipe Inside Diameter | 9.8 in |
Details
Material | Aluminum |
For Use In | Concrete And Clay Pipes |
Max. Back Pressure | 40 ft of Head |
Type | T-Handle Plug |
Item | Pipe Plug |
Plate Material | Aluminum |
Application | Bypass |
Maximum Back Pressure (Water) | 23 ft of head |
Maximum Back Pressure (Air) | 10 psi |
Plug Seal Material | Neoprene |
Test Plug Weight | 12 lb |
Plug Seal Location | Inside Pipe |
Series | End of Pipe Gripper |
Included Water Fill Port/Hose | Not Included |
Handle Material | Zinc-Plated Steel |
Features | Concrete and Clay Pipe |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 10.3 in, For Minimum Pipe Inside Diameter 9.8 in, For Pipe Size 10 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 5/8" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2632C)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10601A)
- RUVATI 33" Workstation Ledge 60/40 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8356)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500175.002)
- CHERNE Muni-Ball Plug, Eyebolt, 70"Deflate L (614428)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE 12 InGripper T Handle W/Bypass (272973)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- Cherne Plumbing Accessories