Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechanical, 0.5 In
Mfr # 269840
Zoro # G3449056
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 0.56 in
- Nominal Size 1/2 in
- For Use In Plugging And Testing Water Lines And Stub Outs
- Min. Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 269840
- Zoro # G3449056
- UPC # 675115269842
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.56 in |
Nominal Size | 1/2 in |
Min. Dia. | 0.5 in |
Deflated Size | 1.87 in L x 0.49 in D |
For Pipe Size | 1/2 in |
For Maximum Pipe Inside Diameter | 0.56 in |
Overall Height | 1.87 in |
For Inside Diameter | 0.5 in - 0.56 in |
For Minimum Pipe Inside Diameter | 0.5 in |
Details
Material | Rubber |
For Use In | Plugging And Testing Water Lines And Stub Outs |
Max. Back Pressure | 415 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Test Plug Weight | 1.5 oz |
Maximum Back Pressure (Air) | 180 psi |
Head Type | Wing Nut |
Handle Material | Galvanized Steel |
Plate Material | Galvanized Steel |
Included Water Fill Port/Hose | Not Included |
Plug Seal Location | Inside Pipe |
Plug Seal Material | Natural Rubber |
Series | Kwik 'n Sure |
Maximum Back Pressure (Water) | 415 ft of head |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.56 in, For Minimum Pipe Inside Diameter 0.5 in, For Pipe Size 1/2 in, Handle Material Galvanized Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 180 psi, Maximum Back Pressure (Water) 415 ft of head, Overall Height 1.87 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Activated CTO Carbon Block Filter Replacement Cartridge (FC15B)
- DIXON Clamp Concentric Reducer 304 SS, 2"x1.5" (B3114MP-G200150)
- PFISTER Bathroom Parts, Washer Seat 11/16 (950-0100)
- MUELLER STEAM SPECIALTY 6", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (6 791F-AH CI Flgd Duplex Strainer)
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- CHERNE Muni-Ball Plug, Eyebolt, 70"Deflate L (614428)
- CHERNE Plug, Pole Connection, 18.5"Deflate L (219128)
- ZURN Coupler, ABS, 12 (P1203-TC-12CPLG)
- Cherne Plumbing Accessories