Shop All Pipe Test Plugs
Cherne
Pipe Plug, Mechancial, 2 In
Mfr # 270168
Zoro # G1549852
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic Natural Rubber, Glass Reinforced
- Max. Diameter 2.2 in
- Nominal Size 2 in
- For Use In Plastic And Cast Iron Pipe
- Min. Dia. 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270168
- Zoro # G1549852
- UPC # 675115270169
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.2 in |
Nominal Size | 2 in |
Min. Dia. | 2.16 in |
For Maximum Pipe Inside Diameter | 2.5 in |
For Inside Diameter | 2.2 in - 2.5 in |
Overall Height | 1.9 in |
For Minimum Pipe Inside Diameter | 2.2 in |
For Pipe Size | 2 in |
Details
Material | ABS Plastic Natural Rubber, Glass Reinforced |
For Use In | Plastic And Cast Iron Pipe |
Max. Back Pressure | 40 ft of Head |
Type | Mechanical |
Item | Pipe Plug |
Maximum Back Pressure (Water) | 40 ft of head |
Head Type | Hex Nut |
Series | Clean-Out Gripper |
Features | Galvanized Carriage |
Test Plug Weight | 2.4 oz |
Maximum Back Pressure (Air) | 17 psi |
Included Water Fill Port/Hose | Not Included |
Plug Seal Location | End of Pipe |
Plug Seal Material | Natural Rubber |
Plate Material | ABS |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.5 in, For Minimum Pipe Inside Diameter 2.2 in, For Pipe Size 2 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 17 psi, Maximum Back Pressure (Water) 40 ft of head, Overall Height 1.9 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location End of Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BRASS & TUBULAR 15x15 Access Panel (APU15)
- ZORO SELECT 1" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-138)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K1JKABCP)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- CHERNE 12 InGripper T Handle W/Bypass (272973)
- Cherne Plumbing Accessories