Shop All Pipe Test Plugs
Cherne
Muni-Ball Plug, Eyebolt, 70"Deflate L
Mfr # 614428
Zoro # G608351396
product price: $5,008.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$5,008.99
Free 30-Day Returns
Key Features
- Required Inflation Pressure 25 psi
- Series I-Series
- Maximum Back Pressure (Air) 10 psi
- For Pipe Size 20 in - 40 in
- For Minimum Pipe Inside Diameter 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 614428
- Zoro # G608351396
- UPC # 675115614420
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
For Pipe Size | 20 in - 40 in |
For Minimum Pipe Inside Diameter | 20 in |
Pipe Size | 20 in, 21 in, 22 in, 23 in, 24 in, 27 in, 30 in, 33 in, 36 in, 40 in |
Bypass Size | Standard Bypass |
Deflated Length | 70 in |
Air Connection Size | 1/4 in, 1/2 in |
Deflated Diameter | 19.5 in |
For Maximum Pipe Inside Diameter | 40 in |
Bypass Connection Size | 4 in |
For Inside Diameter | 20 in - 40 in |
For Minimum Pipe Size | 20 in |
For Maximum Pipe Size | 40 in |
Description
Muni-Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, 1/2 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size 4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 19.5 in, Deflated Length 70 in, For Maximum Pipe Inside Diameter 40 in, For Maximum Pipe Size 40 in, For Minimum Pipe Inside Diameter 20 in, For Minimum Pipe Size 20 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- VINTAGE CC53302X 5/8" X 3/8" OD Comp Angle Stop with Handle (CC53302X)
- KECKLEY 2" Wafer Check Valve (2CW1F-CI-B2334)
- POWERS Triple Duty Poppet (230-135)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- CHERNE Test Ball Plug, Bracket Tag, 70"Deflate L (310428)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- Cherne Plumbing Accessories