Shop All Pipe Test Plugs
Cherne
Muni-Ball Plug, Eyebolt, 63"Deflate L
Mfr # 614338
Zoro # G408351374
Free Shipping & Returns
$3,958.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Required Inflation Pressure 25 psi
- Test Plug Weight 148 lb
- Bypass Connection Size 4 in
- Air Connection Type Tire Valve
- Pipe Size 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in, 24 in, 27 in, 30 in, 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 614338
- Zoro # G408351374
- UPC # 675115614338
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Bypass Connection Size | 4 in |
Pipe Size | 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in, 24 in, 27 in, 30 in, 32 in |
For Maximum Pipe Size | 32 in |
Deflated Diameter | 14.3 in |
For Inside Diameter | 15 in - 32 in |
For Minimum Pipe Size | 15 in |
For Maximum Pipe Inside Diameter | 32 in |
Air Connection Size | 1/4 in, 1/2 in |
Bypass Size | Standard Bypass |
Deflated Length | 63 in |
For Minimum Pipe Inside Diameter | 15 in |
For Pipe Size | 15 in - 32 in |
Description
Muni-Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, 1/2 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size 4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 14.3 in, Deflated Length 63 in, For Maximum Pipe Inside Diameter 32 in, For Maximum Pipe Size 32 in, For Minimum Pipe Inside Diameter 15 in, For Minimum Pipe Size 15 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Outlet Box, Washing Machine, Copper Sweat (38474)
- BELIMO Valve 3/4" 2Wayvlv 4.7Cv Chrplt Trim (B217B)
- ELKAY Sink, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish (EHS-18X)
- ROSS CONTROLS 35 / SERPAR, E-P, Solenoid Controlled, Internal Monitoring, Override, Single (3573A5141Z)
- CHERNE Plug, Pole Connection, 25"Deflate L (319128)
- CHERNE 8-12 In Multi SizeTest Ball Sewer App (275088)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- CHERNE Joint Tester End, 36"L, 20"H (063363)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- Cherne Pipe Test Plugs