Shop All Pipe Test Plugs
Cherne
Muni-Ball, 54-96", 8" Bypass
Mfr # 319968
Zoro # G3916987
Free Shipping & Returns
$18,458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 54" to 96"
- Max. Back Pressure 6 psi, 14 ft. of Head
- Required Inflation Pressure 11 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 319968
- Zoro # G3916987
- UPC # 675115319967
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 54" to 96" |
Details
Max. Back Pressure | 6 psi, 14 ft. of Head |
Required Inflation Pressure | 11 psi |
Item | Muni-Ball,54-96",8" Bypass |
Description
Muni-Ball,54-96 In.,8 In. Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL 1 12 GALVANIZED VENT CAP (21177)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- PARKER 1/4" A-LOK 316 SS Union Elbow (4EE4-316)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Pipe Plug, Pneumatic, 1.5 In, Rubber (271508)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- CHERNE Pipe Plug, Mechanical, 1.5 In (269891)
- CHERNE Plug, 12-18" Big Mouth, w/6Byp (376128)
- TY-FLOT NPT Threaded Plug, with Loop, 3/4", PK100 (S034)
- Cherne Pipe Test Plugs