Shop All Pipe Test Plugs
Cherne
Muni-Ball 54-96" 4" Bypass
Mfr # 314968
Zoro # G2783431
product price: $16,859.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$16,859.99
Free 30-Day Returns
Key Features
- Nominal Size 54" to 96"
- Max. Back Pressure 14 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 314968
- Zoro # G2783431
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 54" to 96" |
Details
Max. Back Pressure | 14 ft. of Head |
Item | Muni-Ball 54-96" 4" Bypass |
Description
Muni-Ball 54-96 In. 4 In. Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pull Down Utility Shelf (790-000000-GR)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- PARKER Steel Nut, Inverted, 3/16 In., PK10 (41IFS-3)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- CHERNE Plug, Pole Connection, 18.5"Deflate L (219128)
- CHERNE Pipe Plug, Mechanical, 4 In (273348)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- SHAW PLUGS Mech Expansion Plug, Vent Turn-Tite, 1/2In (53096)
- Cherne Pipe Test Plugs