Shop All Pipe Test Plugs
Cherne
Muni-Ball, 48-72", 8" Bypass
Mfr # 318728
Zoro # G3917039
product price: $13,239.99
/ea
Free Shipping & Returns
$13,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 48" to 72"
- Max. Back Pressure 6 psi, 14 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 318728
- Zoro # G3917039
- UPC # 675115318724
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 48" to 72" |
Details
Max. Back Pressure | 6 psi, 14 ft. of Head |
Item | Muni-Ball,48-72",8" Bypass |
Description
Muni-Ball,48-72 In.,8 In. Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHG 3 1/2 in x 2 in Rotary Drain with Removable Cap (D50-7200)
- SLOAN 3.5 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116)
- HONEYWELL THERMAL SOLUTIONS L4079B1066 Mercury Free (L4079B1066)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1MPF2)
- CHERNE Test Ball Plug, Pneumatic, Size 4 In (262048)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- Cherne Pipe Test Plugs