Shop All Pipe Test Plugs
Cherne
Muni-Ball 24-60" 6" Bypass
Mfr # 316600
Zoro # G2783553
product price: $9,644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,644.99
Free 30-Day Returns
Key Features
- Max. Diameter 60-1/2"
- Nominal Size 24" to 60"
- Min. Dia. 20-1/2"
- Required Inflation Pressure 22 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 316600
- Zoro # G2783553
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 60-1/2" |
Nominal Size | 24" to 60" |
Min. Dia. | 20-1/2" |
Details
Required Inflation Pressure | 22 psi |
Item | Muni-Ball 24-60" 6" Bypass |
Description
Muni-Ball 24-60 In. 6 In. Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting (9024008EC.020)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG03)
- ANVIL Pipe Roll w/Steel Yoke, Cast Iron, 2 1/2In (0560504383)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-9-160-16)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- CHERNE Test-Ball Plug, 48" Urethane (277207)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (269948)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52499)
- Cherne Plumbing Accessories