Shop All Pipe Test Plugs
Cherne
Muni-Ball 24-60" 4" Bypass
Mfr # 314600
Zoro # G2783501
product price: $9,969.99
/ea
Free Shipping & Returns
$9,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Diameter 60-1/2"
- Nominal Size 20" to 60"
- Min. Dia. 20-1/2"
- Required Inflation Pressure 22 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 314600
- Zoro # G2783501
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 60-1/2" |
Nominal Size | 20" to 60" |
Min. Dia. | 20-1/2" |
Details
Required Inflation Pressure | 22 psi |
Item | Muni-Ball 24-60" 4" Bypass |
Description
Muni-Ball 24-60 In. 4 In. Bypass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN2)
- RIDGID RIDGID Model No Vj99 V Head High Pipe Stand, 12 Max Pipe Capacity, 2853 H (56662)
- ZORO SELECT Chrome Plated Brass Hex Key Street Elbow, FNPT x MNPT, 1/16" Pipe Size (4CCJ4)
- ZORO SELECT 5/8" Female Flare Low Lead Brass Forged Nut (704018-10)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- CHERNE Test Ball Plug, Ring&Chain, 5.5"Deflate L (240018)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- CHERNE Pipe Plug, Pneumatic, 4-6 In (274534)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- BLACK SWAN Economy Test Plugs 3" (17170)
- Cherne Pipe Test Plugs