Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug Replacemnt Pad
Mfr # 270358
Zoro # G709990982
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Seal Location Inside Pipe
- Maximum Back Pressure (Air) 65 psi
- Bypass Connection Size 6 in
- Included Water Fill Port/Hose Water Fill Port Included
- Plug Seal Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 270358
- Zoro # G709990982
- UPC # 675115270350
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Bypass Connection Size | 6 in |
For Pipe Size | 6 in |
Overall Height | 2 in |
For Minimum Pipe Inside Diameter | 6 in |
For Maximum Pipe Inside Diameter | 6 in |
Details
Plug Seal Location | Inside Pipe |
Maximum Back Pressure (Air) | 65 psi |
Included Water Fill Port/Hose | Water Fill Port Included |
Plug Seal Material | Rubber |
Maximum Back Pressure (Water) | 150 ft of head |
Item | Mechanical Expansion Plug Replacement Pad |
For Use On | PVC, ABS and Cast Iron Cleanout Tees |
Description
Mechanical Expansion Plug Replacement Pad, Bypass Connection Size 6 in, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 6 in, For Minimum Pipe Inside Diameter 6 in, For Pipe Size 6 in, Handle Material Not Applicable, Included Water Fill Port/Hose Water Fill Port Included, Maximum Back Pressure (Air) 65 psi, Maximum Back Pressure (Water) 150 ft of head, Overall Height 2 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip X 1 in. D Slip PVC Tee (PVC 02400 1000)
- KOHLER Lever Hole Plug Service Kit (1224133)
- ISPRING 6-Stage Reverse Osmosis System with Black RO Faucet (RCC7AK-BLK)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- Cherne Plumbing Accessories