Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug Replacemnt Pad
Mfr # 270348
Zoro # G610030890
product price: $1,882.84
/ea
Free Shipping & Returns
$1,882.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Maximum Pipe Inside Diameter 6 in
- Overall Height 2 in
- For Pipe Size 6 in
- Maximum Back Pressure (Water) 150 ft of head
- Plug Seal Location Inside Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270348
- Zoro # G610030890
- UPC # 675115270343
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
For Maximum Pipe Inside Diameter | 6 in |
Overall Height | 2 in |
For Pipe Size | 6 in |
For Minimum Pipe Inside Diameter | 6 in |
Bypass Connection Size | 6 in |
Details
Maximum Back Pressure (Water) | 150 ft of head |
Plug Seal Location | Inside Pipe |
Item | Mechanical Expansion Plug Replacement Pad |
Included Water Fill Port/Hose | Not Included |
Plug Seal Material | Rubber |
Maximum Back Pressure (Air) | 65 psi |
For Use On | PVC, ABS and Cast Iron Cleanout Tees |
Description
Mechanical Expansion Plug Replacement Pad, Bypass Connection Size 6 in, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 6 in, For Minimum Pipe Inside Diameter 6 in, For Pipe Size 6 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 65 psi, Maximum Back Pressure (Water) 150 ft of head, Overall Height 2 in, Padlock Shackle Diameter Not Applicable, Plate Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 12 Towel Bar (27288-2MB)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 223)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (838-211)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 5-Setting Two-In-One Shower (58474-SS-PR25)
- CHERNE Extension Hose 100 ft., Gauge included (274298)
- CHERNE 6 Ft Remo Pole (019473)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- CHERNE 12 InGripper T Handle W/Bypass (272973)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- MIDWEST FASTENER 1/8" IP Brass Square Head Plugs 3PK (32606)
- Cherne Pipe Test Plugs