Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug Replacemnt Pad
Mfr # 270338
Zoro # G409990954
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Back Pressure (Water) 150 ft of head
- Included Water Fill Port/Hose Water Fill Port Included
- Test Plug Weight 0.55 lb
- For Minimum Pipe Inside Diameter 4 in
- Series Cherne
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270338
- Zoro # G409990954
- UPC # 675155270334
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
For Minimum Pipe Inside Diameter | 4 in |
For Maximum Pipe Inside Diameter | 4 in |
For Pipe Size | 4 in |
Bypass Connection Size | 4 in |
Overall Height | 1 in |
Details
Maximum Back Pressure (Water) | 150 ft of head |
Included Water Fill Port/Hose | Water Fill Port Included |
Item | Mechanical Expansion Plug Replacement Pad |
Test Plug Weight | 0.55 lb |
Series | Cherne |
Application | Stack Testing |
For Material Type | ABS, Cast Iron, PVC |
Plug Seal Material | Rubber |
Plug Seal Location | Inside Pipe |
Maximum Back Pressure (Air) | 65 psi |
For Use On | PVC, ABS and Cast Iron Cleanout Tees |
Features | Install or Remove with No Tools Required |
Description
Mechanical Expansion Plug Replacement Pad, Bypass Connection Size 4 in, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 4 in, For Minimum Pipe Inside Diameter 4 in, For Pipe Size 4 in, Handle Material Not Applicable, Included Water Fill Port/Hose Water Fill Port Included, Maximum Back Pressure (Air) 65 psi, Maximum Back Pressure (Water) 150 ft of head, Overall Height 1 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB05)
- LEGEND VALVE 1/2" T-17 D.I. Y-STRAINER (105-523)
- VAL-MATIC 12" Flanged Cast Iron Swing Flex Check Valve (512A)
- ROHL O-Ring Seal Washer Only Located Under The Strainer (8.0252.03)
- CHERNE Plug, Pole Connection, 18.5"Deflate L (219128)
- CHERNE Pipe Plug, Mechanical, 4 In (273348)
- CHERNE Test Ball Plug, Pneumatic, Size 2 In (270024)
- CHERNE 6 Ft Remo Pole (019473)
- CHERNE Plug, Pole Connection, 25"Deflate L (219188)
- CHERNE Pipe Plug, Mechanical, 2 In (273328)
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- Cherne Pipe Test Plugs