Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug Pad Kits
Mfr # 271168
Zoro # G410436281
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.5 in
- For Maximum Pipe Inside Diameter 10 in
- Bypass Connection Size 10 in
- Maximum Back Pressure (Water) 150 ft of head
- For Minimum Pipe Inside Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271168
- Zoro # G410436281
- UPC # 675115271166
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Overall Height | 2.5 in |
For Maximum Pipe Inside Diameter | 10 in |
Bypass Connection Size | 10 in |
For Minimum Pipe Inside Diameter | 10 in |
For Pipe Size | 10 in |
Details
Maximum Back Pressure (Water) | 150 ft of head |
Item | Mechanical Expansion Plug Replacement Pad Kits |
Included Water Fill Port/Hose | Water Fill Port Included |
Maximum Back Pressure (Air) | 65 psi |
Plug Seal Location | Inside Pipe |
Plug Seal Material | Rubber |
For Use On | PVC, ABS and Cast Iron Cleanout Tees |
Description
Mechanical Expansion Plug Replacement Pad Kits, Bypass Connection Size 10 in, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 10 in, For Minimum Pipe Inside Diameter 10 in, For Pipe Size 10 in, Handle Material Not Applicable, Included Water Fill Port/Hose Water Fill Port Included, Maximum Back Pressure (Air) 65 psi, Maximum Back Pressure (Water) 150 ft of head, Overall Height 2.5 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD American Standard Madera 2234001.020 Elongated 15"H Toilet, 1.1-1.6 GPF (2234001.02)
- PARKER Fitting, 1-13/16", Brass, Compression (62PCABH-4)
- ZORO SELECT Wye, Brass, 2 in, Female NPT, Class 125 (ZUSA-PF-10522)
- POWERS Straight Check Stop, 1/2In IPS, PK2 (141-176)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- CHERNE Locking Plug, Mechanical, 6In (271691)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- Cherne Pipe Test Plugs