Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug Pad Kits
Mfr # 271108
Zoro # G510030945
product price: $1,882.84
/ea
Free Shipping & Returns
$1,882.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Seal Material Rubber
- Overall Height 2 in
- Maximum Back Pressure (Air) 65 psi
- For Minimum Pipe Inside Diameter 8 in
- Maximum Back Pressure (Water) 150 ft of head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271108
- Zoro # G510030945
- UPC # 675115271104
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Overall Height | 2 in |
For Minimum Pipe Inside Diameter | 8 in |
Bypass Connection Size | 8 in |
For Pipe Size | 8 in |
For Maximum Pipe Inside Diameter | 8 in |
Details
Item | Mechanical Expansion Plug Replacement Pad Kits |
Plug Seal Material | Rubber |
Maximum Back Pressure (Air) | 65 psi |
Maximum Back Pressure (Water) | 150 ft of head |
Plug Seal Location | Inside Pipe |
Included Water Fill Port/Hose | Water Fill Port Included |
For Use On | PVC, ABS and Cast Iron Cleanout Tees |
Description
Mechanical Expansion Plug Replacement Pad Kits, Bypass Connection Size 8 in, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 8 in, For Minimum Pipe Inside Diameter 8 in, For Pipe Size 8 in, Handle Material Not Applicable, Included Water Fill Port/Hose Water Fill Port Included, Maximum Back Pressure (Air) 65 psi, Maximum Back Pressure (Water) 150 ft of head, Overall Height 2 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (25999LF)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- B & K Wall Bend 1-1/4 X 12 Cp (30300LCCPK)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH22)
- CHERNE .39 In Kwik N Sure Plug (269832)
- CHERNE Test-Ball Pipe Plug, 4in to 6in (275048)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- CHERNE Poly-lift Line, 20 ft. Ind Qd And Gauge (383208)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- CHERNE Plug, 12-18" Big Mouth, W8"Byp (378128)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- Cherne Pipe Test Plugs