Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug, 8", Galvanized
Mfr # 271238
Zoro # G110436284
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Back Pressure (Water) 46 ft of head
- For Use On Cast Iron Cleanout Tees
- For Material Type Cast Iron
- Bypass Connection Type NPT
- For Maximum Pipe Inside Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 271238
- Zoro # G110436284
- UPC # 675115271234
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
For Maximum Pipe Inside Diameter | 8 in |
Bypass Connection Size | 8 in |
For Pipe Size | 8 in |
For Minimum Pipe Inside Diameter | 8 in |
Overall Height | 9.47 in |
Details
Maximum Back Pressure (Water) | 46 ft of head |
For Use On | Cast Iron Cleanout Tees |
Item | Mechanical Expansion Plug |
For Material Type | Cast Iron |
Bypass Connection Type | NPT |
Maximum Back Pressure (Air) | 20 psi |
Plug Seal Location | Inside Pipe |
Plug Seal Material | Natural Rubber |
Handle Material | Galvanized Metal |
Plate Material | Galvanized Metal |
Included Water Fill Port/Hose | Water Fill Port with Hose Included |
Bypass Thread Gender | Male |
Description
Mechanical Expansion Plug, Bypass Connection Size 8 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 8 in, For Minimum Pipe Inside Diameter 8 in, For Pipe Size 8 in, Handle Material Galvanized Metal, Included Water Fill Port/Hose Water Fill Port with Hose Included, Maximum Back Pressure (Air) 20 psi, Maximum Back Pressure (Water) 46 ft of head, Overall Height 9.47 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Dust Cap AL, 6" (G600-DC-AL)
- KOALA KARE Baby Changing Station Front Label (825)
- ZSI Cushioned Clamp Strut Mounted, (018T022)
- JONES STEPHENS Water Meter Key, 5/8" x 36" (M25536)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- CHERNE Pipe Plug, Pneumatic, 1.5 In, Rubber (271508)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- CHERNE Mechanical Expansion Plug, 3" Nominal (268038)
- DIXON VSeries, Valved Plug ST 3/4", FNPTF 3/4" (V6F6)
- Cherne Plumbing Accessories