Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug, 8", Galvanized
Mfr # 271118
Zoro # G810436263
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Water Fill Port/Hose Water Fill Port with Hose Included
- Plug Seal Material Natural Rubber
- Plate Material Galvanized Metal
- For Use On PVC Cleanout Tees
- Handle Material Galvanized Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271118
- Zoro # G810436263
- UPC # 675115271111
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
For Pipe Size | 8 in |
For Maximum Pipe Inside Diameter | 8 in |
Bypass Connection Size | 8 in |
For Minimum Pipe Inside Diameter | 8 in |
Overall Height | 9.47 in |
Details
Included Water Fill Port/Hose | Water Fill Port with Hose Included |
Plug Seal Material | Natural Rubber |
Item | Mechanical Expansion Plug |
Plate Material | Galvanized Metal |
For Use On | PVC Cleanout Tees |
Handle Material | Galvanized Metal |
For Material Type | PVC |
Maximum Back Pressure (Water) | 46 ft of head |
Maximum Back Pressure (Air) | 20 psi |
Bypass Connection Type | NPT |
Plug Seal Location | Inside Pipe |
Bypass Thread Gender | Male |
Description
Mechanical Expansion Plug, Bypass Connection Size 8 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 8 in, For Minimum Pipe Inside Diameter 8 in, For Pipe Size 8 in, Handle Material Galvanized Metal, Included Water Fill Port/Hose Water Fill Port with Hose Included, Maximum Back Pressure (Air) 20 psi, Maximum Back Pressure (Water) 46 ft of head, Overall Height 9.47 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN F-182 Outlet Tube W /1 1/2In. Offset (F182)
- SLOAN Disc, Molded (A15A)
- RIDGID Cordless PressTool, CycleTime 4.5sec (RP 351)
- POWERBUILT 7Pc Double Flaring Tool (940648)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 6 in Pipe, Natural Rubber Seal, Econ-O-Grip (271578)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- Cherne Plumbing Accessories