Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug, 6" Nominal
Mfr # 268068
Zoro # G7476360
original price:
$58.79
19% off
new price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Max. Diameter 6 in
- Nominal Size 6 in
- For Use In Water or Air Testing or Blocking
- Min. Dia. 5.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 268068
- Zoro # G7476360
- UPC # 675115268029
- Country of Origin India
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6 in |
Nominal Size | 6 in |
Min. Dia. | 5.77 in |
Overall Height | 12.75 in |
For Maximum Pipe Inside Diameter | 6.12 in |
For Inside Diameter | 5.57 in - 6.12 in |
For Minimum Pipe Inside Diameter | 5.57 in |
For Pipe Size | 6 in |
Bypass Connection Size | 1/2 in |
Description
Mechanical Expansion Plug, Bypass Connection Size 1/2 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 6.12 in, For Minimum Pipe Inside Diameter 5.57 in, For Pipe Size 6 in, Handle Material Cast Iron, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 4.3 psi, Maximum Back Pressure (Water) 10 ft of head, Overall Height 12.75 in, Padlock Shackle Diameter Not Applicable, Plate Material Cast Iron, Plug Seal Location Inside Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (SL150-90)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 In (108-053HN)
- RUVATI 30" Undermount 16 Gauge Tight Radius Kitchen Sink SS Single Bowl (RVH7300)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- CHERNE Plug, Pole Connection, 25"Deflate L (219188)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- CHERNE Test Ball Plug, Pneumatic, 1.5 In (262008)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- JONES STEPHENS Drain King, 3"-4", Infl Test Plug DK, H34 (D18034)
- Cherne Plumbing Accessories