Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug, 6", Galvanized
Mfr # 271088
Zoro # G410030854
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 6 in
- Overall Height 8.74 in
- Included Water Fill Port/Hose Not Included
- For Maximum Pipe Inside Diameter 6 in
- Plug Seal Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271088
- Zoro # G410030854
- UPC # 675155271089
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
For Pipe Size | 6 in |
Overall Height | 8.74 in |
For Maximum Pipe Inside Diameter | 6 in |
For Minimum Pipe Inside Diameter | 6 in |
Bypass Connection Size | 6 in |
Details
Included Water Fill Port/Hose | Not Included |
Plug Seal Material | Natural Rubber |
Maximum Back Pressure (Air) | 35 psi |
Handle Material | Galvanized Metal |
Maximum Back Pressure (Water) | 80 ft of head |
Plate Material | Galvanized Metal |
Item | Mechanical Expansion Plug |
Plug Seal Location | Inside Pipe |
For Use On | PVC, ABS and Cast Iron Cleanout Tees |
Description
Mechanical Expansion Plug, Bypass Connection Size 6 in, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 6 in, For Minimum Pipe Inside Diameter 6 in, For Pipe Size 6 in, Handle Material Galvanized Metal, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 35 psi, Maximum Back Pressure (Water) 80 ft of head, Overall Height 8.74 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (466-025)
- T&S BRASS Swing Nozzle10" For - Part# Ts061X (TS061X)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2117)
- RUBBERWORX 1-1/2" PART F STAINLESS QUICK CPL PART F ADP-MPT 316SS (RBX-F-316-150)
- CHERNE Test Ball Plug, Pneumatic, Size 3 In (270032)
- CHERNE Plug, 12-18" Big Mouth, w/6Byp (376128)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- CHERNE Plug, 8-12" Big Mouth, w/4"Byp (374088)
- CHERNE Test Ball Plug, Ring&Chain, 5.5"Deflate L (240018)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In (62001)
- Cherne Plumbing Accessories