Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug, 3" Nominal
Mfr # 268038
Zoro # G7474540
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Max. Diameter 3 in
- Nominal Size 3 in
- For Use In Water or Air Testing or Blocking
- Min. Dia. 2.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 268038
- Zoro # G7474540
- UPC # 675115268036
- Country of Origin India
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3 in |
Nominal Size | 3 in |
Min. Dia. | 2.94 in |
For Pipe Size | 3 in |
For Minimum Pipe Inside Diameter | 2.82 in |
For Maximum Pipe Inside Diameter | 3.12 in |
For Inside Diameter | 2.82 in - 3.12 in |
Bypass Connection Size | 1/2 in |
Overall Height | 12.75 in |
Description
Mechanical Expansion Plug, Bypass Connection Size 1/2 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 3.12 in, For Minimum Pipe Inside Diameter 2.82 in, For Pipe Size 3 in, Handle Material Cast Iron, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 11 psi, Maximum Back Pressure (Water) 25 ft of head, Overall Height 12.75 in, Padlock Shackle Diameter Not Applicable, Plate Material Cast Iron, Plug Seal Location Inside Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (29500)
- LEGEND VALVE 3/4 NL TMV PUSH ADPT w/o CHECK (115-344NLPF)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH1)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-10mm Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-271)
- CHERNE 6 Ft Remo Pole (019473)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- CHERNE Plug 8-10 In Big Mouth (269008)
- CHERNE Test Ball Plug, Pneumatic, 2.5 In, Rubber (270108)
- THRIFCO PLUMBING P-0021 4 Inch Slip-On Test Cap, Orange (6722723)
- Cherne Pipe Test Plugs