Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug, 2" Nominal
Mfr # 268028
Zoro # G7480131
product price: $17.89
/ea
Sold in multiples of 2 for $35.78
$35.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Max. Diameter 2 in
- Nominal Size 2 in
- For Use In Water or Air Testing or Blocking
- Min. Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 268028
- Zoro # G7480131
- UPC # 675115268029
- Country of Origin India
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2 in |
Nominal Size | 2 in |
Min. Dia. | 2 in |
Bypass Connection Size | 3/8 in |
For Inside Diameter | 1.94 in - 2.12 in |
For Maximum Pipe Inside Diameter | 2.12 in |
For Pipe Size | 2 in |
For Minimum Pipe Inside Diameter | 1.94 in |
Overall Height | 9.75 in |
Description
Mechanical Expansion Plug, Bypass Connection Size 3/8 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 2.12 in, For Minimum Pipe Inside Diameter 1.94 in, For Pipe Size 2 in, Handle Material Cast Iron, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 13 psi, Maximum Back Pressure (Water) 30 ft of head, Overall Height 9.75 in, Padlock Shackle Diameter Not Applicable, Plate Material Cast Iron, Plug Seal Location Inside Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" PEX X 1/2" MNPT ADAPTER (460-751NL)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, HDPE, PK10 (CO-6HDPE)
- MILWAUKEE VALVE 1" Threaded Low Lead Bronze Swing Check Valve (UP509 1)
- ANVIL 1-1/2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361332604)
- CHERNE 15 In Gripper T Handle W/Bypass (272981)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- CHERNE Pipe Plug, Mechanical, 2.5 In (269913)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- Cherne Pipe Test Plugs