Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug, 10", Galvanized
Mfr # 271258
Zoro # G510030907
Free Shipping & Returns
$1,882.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bypass Connection Type NPT
- Plate Material Galvanized Metal
- Plug Seal Material Natural Rubber
- Maximum Back Pressure (Air) 15 psi
- For Material Type Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 271258
- Zoro # G510030907
- UPC # 675115271258
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
For Minimum Pipe Inside Diameter | 10 in |
For Maximum Pipe Inside Diameter | 10 in |
Overall Height | 11.04 in |
Bypass Connection Size | 10 in |
For Pipe Size | 10 in |
Details
Bypass Connection Type | NPT |
Plate Material | Galvanized Metal |
Plug Seal Material | Natural Rubber |
Maximum Back Pressure (Air) | 15 psi |
For Material Type | Cast Iron |
Handle Material | Galvanized Metal |
For Use On | Cast Iron Cleanout Tees |
Included Water Fill Port/Hose | Water Fill Port with Hose Included |
Plug Seal Location | Inside Pipe |
Bypass Thread Gender | Male |
Maximum Back Pressure (Water) | 35 ft of head |
Item | Mechanical Expansion Plug |
Description
Mechanical Expansion Plug, Bypass Connection Size 10 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 10 in, For Minimum Pipe Inside Diameter 10 in, For Pipe Size 10 in, Handle Material Galvanized Metal, Included Water Fill Port/Hose Water Fill Port with Hose Included, Maximum Back Pressure (Air) 15 psi, Maximum Back Pressure (Water) 35 ft of head, Overall Height 11.04 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 12 PSI (AFL00023)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/4 in. Tube, Steel (HT36)
- SPEAKMAN Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head (VS-5000-ORB-E2)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- CHERNE Long Ball, Boxed 4-6 " (271098)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- CHERNE 12 InGripper T Handle W/Bypass (272973)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- CHERNE Test Ball Plug, Ring&Chain, 5.5"Deflate L (240018)
- Cherne Pipe Test Plugs