Shop All Pipe Test Plugs
Cherne
Mechanical Expansion Plug, 10", Galvanized
Mfr # 271178
Zoro # G310436282
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Seal Material Natural Rubber
- Bypass Thread Gender Male
- Bypass Connection Size 10 in
- Handle Material Galvanized Metal
- Overall Height 11.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271178
- Zoro # G310436282
- UPC # 675115271173
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Bypass Connection Size | 10 in |
Overall Height | 11.04 in |
For Minimum Pipe Inside Diameter | 10 in |
For Pipe Size | 10 in |
For Maximum Pipe Inside Diameter | 10 in |
Details
Item | Mechanical Expansion Plug |
Plug Seal Material | Natural Rubber |
Bypass Thread Gender | Male |
Handle Material | Galvanized Metal |
Plug Seal Location | Inside Pipe |
Plate Material | Galvanized Metal |
Maximum Back Pressure (Air) | 15 psi |
For Material Type | PVC |
Included Water Fill Port/Hose | Water Fill Port with Hose Included |
Maximum Back Pressure (Water) | 35 ft of head |
For Use On | PVC Cleanout Tees |
Bypass Connection Type | NPT |
Description
Mechanical Expansion Plug, Bypass Connection Size 10 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 10 in, For Minimum Pipe Inside Diameter 10 in, For Pipe Size 10 in, Handle Material Galvanized Metal, Included Water Fill Port/Hose Water Fill Port with Hose Included, Maximum Back Pressure (Air) 15 psi, Maximum Back Pressure (Water) 35 ft of head, Overall Height 11.04 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735171-400.020)
- ZORO SELECT Hex Coupling, 304 SS, 1/4" Pipe Size, FNPT (ZUSA-PF-7803)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x (8010004263)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AGN8AE3VPCABCP)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- CHERNE Test Ball Plug, Ring&Chain, 5.5"Deflate L (240018)
- CHERNE Poly-lift Line, 20 ft. Ind Qd And Gauge (383208)
- CHERNE Plug, 6-10" Big Mouth, w/4"Byp (374068)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- Cherne Pipe Test Plugs