Shop All Pipe Test Plugs
Cherne
Mech Cleanout Plug, Long Handle, 12.5"H
Mfr # 271128
Zoro # G408351381
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Quick and Easy DWV Stack Testing
- For Minimum Pipe Inside Diameter 2 in
- Plug Seal Location Inside Pipe
- Head Type Long-Reach Handle
- Overall Height 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271128
- Zoro # G408351381
- UPC # 675115271128
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
For Minimum Pipe Inside Diameter | 2 in |
Overall Height | 12.5 in |
For Pipe Size | 2 in |
For Inside Diameter | 2 in - 2 in |
For Maximum Pipe Inside Diameter | 2 in |
Details
Item | Mechanical Cleanout Plug |
Application | Quick and Easy DWV Stack Testing |
Plug Seal Location | Inside Pipe |
Head Type | Long-Reach Handle |
Handle Material | Galvanized Steel |
Plug Seal Material | Natural Rubber |
Maximum Back Pressure (Air) | 65 psi |
Plate Material | Galvanized Steel |
Series | Cherne |
For Material Type | ABS, Cast Iron, PVC |
Included Water Fill Port/Hose | Not Included |
For Use On | PVC, ABS and Cast Iron Cleanout Tees |
Features | Fits PVC, ABS and Cast Iron Cleanout Tees, No Backsplash Draining, No Tools Required, Stage Locking Mechanism - Locks into Test & Drain Positions |
Maximum Back Pressure (Water) | 150 ft of head |
Description
Mechanical Cleanout Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2 in, For Minimum Pipe Inside Diameter 2 in, For Pipe Size 2 in, Handle Material Galvanized Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 65 psi, Maximum Back Pressure (Water) 150 ft of head, Overall Height 12.5 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- FEBCO Single Check Kit, 1-1/2 to 2 In (905055)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048218)
- ZORO SELECT 2" Male NPT Malleable Iron Square Head Plug Class 150 (5P548)
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- CHERNE 6 Ft Remo Pole (019473)
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- OATEY Cherne 262064 6" Muni-Ball Plug 1-1/2" Bypass, 13 PSI, 30 FT (262064)
- Cherne Plumbing Accessories