Shop All Manhole Cover Lifters
Cherne
Manhole Winch, Cable 500 ft.x 3/32"
Mfr # 253318
Zoro # G8247775
product price: $2,388.99
/ea
Free Shipping & Returns
$2,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Cable Length 500 ft
- Includes cable
- Overall Length 36 in
- Cable Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 253318
- Zoro # G8247775
- UPC # 675115058231
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 45 in |
Cable Length | 500 ft |
Overall Length | 36 in |
Cable Dia. | 3/32 in |
Overall Width | 36 in |
Width | 3 ft |
Length | 3 ft |
Height | 3 3/4 ft |
Winch Cable Length | 500 ft |
Winch Cable Diameter | 0.09 in |
Details
Item | Manhole Winch |
Includes | cable |
Max. Allowable Load | 500 lb |
Cable Material | Steel |
Color | Silver |
Material | Steel |
For Use With | Manhole Cover |
Winch Cable Material | Steel |
Winch Housing Material | Steel |
Winch Weight Capacity | 500 lb |
Description
Manhole Winch, Includes Cable, Length 3 ft, Color Silver, Height 3 3/4 ft, Width 3 ft, Winch Cable Length 500 ft, Winch Cable Diameter 0.09 in, Winch Cable Material Steel, Winch Weight Capacity 500 lb, Winch Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Mobile Bin Storage Unit, Double Row with Large Clear Bins (MBS-DR-8L-CL)
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 8 ft. (1VW54)
- ZORO SELECT Swivel Plate Cstr, 5 in Dia, 375 lb, Roller (P21S-PRP050R-14)
- CHERNE Manhole Cover Hook, 24 In (015443)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 15 lb., Yellow (9406-24A)
- WARWOOD TOOL 36 Puller Hook Bar (44460)
- CALDWELL Manhole Sleeve Lifter, Cap1500Lb. (MCL - 3/4)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Steel Dolly (9401-25)
- SHAX Umbrella, Lime, 84 in. (6100)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 17 lb., Yellow (9406-36A)
- Cherne Manhole Cover Lifters