Shop All Confined Space Entry Equipment
Cherne
Manhole Smoke Blower, Briggs&Stratton
Mfr # 303008
Zoro # G7597606
product price: $2,303.04
/ea
Free Shipping & Returns
$2,303.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Briggs & Stratton
- For Use With Liquid Smoke
- Includes Briggs, Stratton Engine
- Fuel Type Gasoline
- Fuel Capacity 1/4 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 303008
- Zoro # G7597606
- UPC # 675115303003
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Item | Manhole Smoke Blower |
Engine Brand | Briggs & Stratton |
For Use With | Liquid Smoke |
Includes | Briggs, Stratton Engine |
Fuel Type | Gasoline |
Fuel Capacity | 1/4 gal |
Run Time | 1 hr |
Product | Smoke Blower |
Description
Manhole Smoke Blower, Engine Brand Briggs & Stratton, Fuel Type Gasoline, Fuel Capacity 1/4 gal, For Use With Liquid Smoke, Run Time 1 hr, Product Type Smoke Blower Kit
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Polyurethane, Black, Large (Size 9), 1 Pair (11-751 VEND)
- IRONLACE Paracord 550 Shoelace, 72", Neon Green, PR1 (550-72-06)
- GVS-RPB RPB Safety Leather Blasting Gloves (07-701)
- 3M DBI-SALA Advanced Rescue Davit System (8302500)
- KONG USA Block Roll (81800NO00KK)
- FALLTECH Davit System Kit, Aluminum/Steel, 8.25ft H (6050328R)
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8518348)
- MSA SAFETY Mast Extension (IN-2109)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825CB)
- Cherne Confined Space Entry Equipment