Shop All Manhole Cover Lifters
Cherne
Manhole Roller w/Hose Guide
Mfr # 056707
Zoro # G8050515
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Manhole
- Accessory Type Manhole Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 056707
- Zoro # G8050515
- UPC # 675115056701
- Country of Origin United States
- Category Manhole Cover Lifters
Details
Item | Manhole Roller w/Hose Guide |
Material | Steel |
Color | Silver |
For Use With | Manhole |
Accessory Type | Manhole Roller |
Description
Manhole Roller w/Hose Guide, Accessory Type Manhole Roller, Color Silver, For Use With Manhole, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Hybrid Rolling Ladder (HY-LA-093214P)
- ZORO SELECT Center Guard Post (5W811)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 100 (TC3810100)
- CHERNE Manhole Cover Hook, 24 In (015443)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W12)
- WARWOOD TOOL 36 Manhole Cover Lifter Bar (45430)
- BULLY TOOLS Manhole Cover Hook, 24", T-Style Handle (99200)
- WARWOOD TOOL 30 Manhole Cover Lifter Bar (45425)
- WARWOOD TOOL 36 Puller Hook Bar (44430)
- MAG-MATE Manhole Cover Lift Dolly, Aluminum (MCL3000W06)
- Cherne Manhole Cover Lifters