Shop All Manhole Cover Lifters
Cherne
Manhole Jack w/Hose Guide
Mfr # 056228
Zoro # G7836263
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Silver
- For Use With Manhole
- Accessory Type Manhole Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 056228
- Zoro # G7836263
- UPC # 078864562286
- Country of Origin China
- Category Manhole Cover Lifters
Details
Item | Manhole Jack w/Hose Guide |
Material | Zinc Plated Steel |
Color | Silver |
For Use With | Manhole |
Accessory Type | Manhole Jack |
Description
Manhole Jack w/Hose Guide, Accessory Type Manhole Jack, Color Silver, For Use With Manhole, Material Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SMB010-10-8V)
- VESTIL Ovrhd Door Guard with Flag 120 In. (ODG-120-F)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE2803DFX6)
- FLEXCO 550J36NC Lacing, L36 In (28001525)
- CHERNE Manhole Cover Hook, 24 In (015443)
- WARWOOD TOOL 26 Manhole Cover Lifter Bar (45440)
- WARWOOD TOOL 30 Puller Hook Bar (44425)
- ZORO SELECT Manhole Lid Lifter, Cadmium Zinc Plated (10K048)
- MAG-MATE Manhole Cover Lift Magnet, 400 Lb Cap (MCL660X2)
- BULLY TOOLS Manhole Cover Hook, 24", T-Style Handle (99200)
- CALDWELL Concrete Manhole Housing Lifter, 10000Lb (MHL - 5)
- Cherne Manhole Cover Lifters