Shop All Manhole Cover Lifters
This Product is Discontinued
Cherne
Manhole Cover Hook, 24 In (Discontinued)
Mfr # 251 429
Zoro # G4248903
This Product is Discontinued
Key Features
- Overall Height 24"
- Features Flat Handle
- Overall Length 24 in
- Includes Flat Handle
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 251 429
- Zoro # G4248903
- UPC # 675115251427
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 24" |
Overall Length | 24 in |
Details
Item | Manhole Cover Hook |
Features | Flat Handle |
Includes | Flat Handle |
Color | Blue |
Capacity | 300 lb |
Material | Steel |
Description
Manhole Cover Hook, Features Flat Handle, Material Steel, Color Blue, Overall Length 24 in, Capacity 300 lb, Includes Flat Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.