Shop All Manhole Cover Lifters
Cherne
Manhole Cover Hook, 24 In
Mfr # 015443
Zoro # G3899445
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 90 Degrees Handle
- Overall Height 24 in
- Overall Length 24 in
- Includes 90 Degrees Handle, Manhole cover hook
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 015443
- Zoro # G3899445
- UPC # 675115015449
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 24 in |
Overall Length | 24 in |
Overall Width | 5/8 in |
Details
Item | Manhole Cover Hook |
Features | 90 Degrees Handle |
Includes | 90 Degrees Handle, Manhole cover hook |
Capacity | 300 lb |
Color | Silver |
Material | Steel |
Description
Manhole Cover Hook, Features 90 Degrees Handle, Collapsed Width Not Applicable, Material Steel, Overall Height 24 in, Overall Width 5/8 in, Color Silver, Collapsed Height Not Applicable, Overall Length 24 in, Capacity 300 lb, Collapsed Length Not Applicable, Includes 90 Degrees Handle, Manhole cover hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Ken Forging TB108-HDG - Turnbuckle Body - Galvanized - 3/4 - 10 Dia. x 8-7/16" L - Made In USA (TB108-HDG)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB420-11/P1 (24-1113)
- US CARGO CONTROL 2" E Track J Hook Fitting (SEF1018L)
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- ALLEGRO INDUSTRIES Manhole Ventilation Passthru (MVP) with (9510-65)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W12)
- MAG-MATE Manhole Power Arm - Manual, Receiver Mou (MCLPAM1000)
- VESTIL Hydraulic Pail Crusher, 5 Gallon (HPC-405)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng (9401-33)
- WARWOOD TOOL 36 Manhole Cover Lifter Bar (45430)
- SHAX Umbrella, Lime, 84 in. (6100)
- Cherne Manhole Cover Lifters